Shop SPECTRUM
See all product information
Create Account
Benzyl Alcohol, Reagent, ACS, 100mL
- Mfr # B1546-100ML49
- Zoro # G8005151
product price:Â
$
70.19
/ea
Key Features
Form
Liquid
Chemical Container Material
Amber Glass
Chemical Grade
Technical
Chemical Container Size
100 mL
Molecular Weight
108.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1546-100ML49
- Zoro #
- G8005151
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzyl Alcohol
- Form
- Liquid
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Technical
- Molecular Weight
- 108.14
- CAS Number
- 100-51-6
- Chemical Formula
- C7H8O
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Benzyl Alcohol
- Features
- Air Sensitive, Light Sensitive
- Special Information
- Air Sensitive, Light Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Amber Glass
- REMOVE - Previous PI Node
- B
- Quantity
- 100
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 100 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 mL
Description
Benzyl Alcohol, Concentration Not Applicable, CAS Number 100-51-6, Molecular Weight 108.14, Chemical Formula C7H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 100 mL, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.