Urea, Biotc, 12kg
- Mfr # U1024-12KG
- Zoro # G7974893
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
60.06
Chemical Container Size
12 kg
Shelf Life
24 mo
CAS Number
57-13-6
Chemical Formula
CH4N2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U1024-12KG
- Zoro #
- G7974893
- UPC #
- -
- Country of Origin
- United States
- Item
- Urea
- Molecular Weight
- 60.06
- Shelf Life
- 24 mo
- CAS Number
- 57-13-6
- Chemical Formula
- CH4N2O
- Chemical Grade
- Lab
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Application
- Biotech
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Urea
- Calibration Certificate
- No
- Form
- Powder
- Container Material
- Plastic
- REMOVE - Previous PI Node
- U
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 12
- Volume
- 12 kg
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Urea, Concentration Not Applicable, CAS Number 57-13-6, Molecular Weight 60.06, Chemical Formula CH4N2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.