Shop SPECTRUM
See all product information
Create Account
Urea, USP, JP, 50 kg, Blk
- Mfr # UR107-50KGBL
- Zoro # G7977109
product price:Â
$
1,915.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
60.06
Chemical Container Size
50 kg
Chemical Container Type
Drum
Special Information
Not Sterile
Chemical Container Material
Fiberboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR107-50KGBL
- Zoro #
- G7977109
- UPC #
- -
- Country of Origin
- United States
- Item
- Urea
- Molecular Weight
- 60.06
- Chemical Container Type
- Drum
- Special Information
- Not Sterile
- Chemical Container Material
- Fiberboard
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- CH4N2O
- CAS Number
- 57-13-6
- Chemical Grade
- USP
- Shelf Life
- 60 mo
- Container Type
- Drum
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Urea
- Form
- Powder
- Features
- Not Sterile
- Container Material
- Fiberboard
- REMOVE - Previous PI Node
- U
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 50
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 50 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 50 kg
Description
Urea, Concentration Not Applicable, CAS Number 57-13-6, Molecular Weight 60.06, Chemical Formula CH4N2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.