Shop SPECTRUM
See all product information
Create Account
Urea, USP, JP, 12 kg
- Mfr # UR107-12KG
- Zoro # G8035863
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Special Information
Not Sterile
Chemical Grade
USP
Molecular Weight
60.06
Chemical Container Material
Plastic
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR107-12KG
- Zoro #
- G8035863
- UPC #
- -
- Country of Origin
- United States
- Item
- Urea
- Special Information
- Not Sterile
- Chemical Grade
- USP
- Molecular Weight
- 60.06
- Chemical Container Material
- Plastic
- CAS Number
- 57-13-6
- Shelf Life
- 60 mo
- Chemical Formula
- CH4N2O
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Urea
- Features
- Not Sterile
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- U
- Volume
- 12 kg
- Quantity
- 12
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Urea, Concentration Not Applicable, CAS Number 57-13-6, Molecular Weight 60.06, Chemical Formula CH4N2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.