Shop SPECTRUM
See all product information
Create Account
Water, Reagent, ACS-1L, PK6
- Mfr # W1000-1LT-CS6
- Zoro # G8092292
product price:Â
$
195.99
/pk of 6, $32.67/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shelf Life
24 mo
Chemical Container Size
1 L
Chemical Container Material
Plastic
CAS Number
7732-18-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1000-1LT-CS6
- Zoro #
- G8092292
- UPC #
- -
- Country of Origin
- United States
- Item
- Water - Deionized
- Form
- Liquid
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 7732-18-5
- Chemical Grade
- ACS
- Molecular Weight
- 18.02
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Suitable for Electronic use
- Chemical Formula
- H2O
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Water - Deionized
- Features
- Suitable for Electronic use
- Container Material
- Plastic
- REMOVE - Previous PI Node
- W
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 1 L
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Water - Deionized, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.