P-Xylylenediamine, 25g, CAS 539-48-0
- Mfr # X1022-25GM
- Zoro # G8050502
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
539-48-0
Molecular Weight
136.2
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1022-25GM
- Zoro #
- G8050502
- UPC #
- -
- Country of Origin
- United States
- Item
- P-Xylylenediamine
- CAS Number
- 539-48-0
- Molecular Weight
- 136.2
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H12N2
- Concentration
- 100%
- Shipping Restrictions
- UN3259, Polyamines, Solid, Corrosive, n.o.s. (P-Xylylenediamine), 8, PG II
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
P-Xylylenediamine, Concentration 100 Percent, CAS Number 539-48-0, Molecular Weight 136.2, Chemical Formula C8H12N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3259, Polyamines, Solid, Corrosive, n.o.s. (P-Xylylenediamine), 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.