Xylenes, Reagent, ACS-500mL, PK6

  • Mfr # X1005-500MLGL-CS6
  • Zoro # G8015773
product price: 
$
175.99
/pk of 6, $29.33/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Container Size
500 mL
Chemical Formula
C8H10
Chemical Grade
ACS
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1005-500MLGL-CS6
Zoro #
G8015773
UPC #
-
Country of Origin
United States
Item
Xylenes
Form
Liquid
Chemical Formula
C8H10
Chemical Grade
ACS
Shelf Life
24 mo
CAS Number
1330-20-7
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
106.17
Special Information
Mixture of Ortho- Meta- and Para-Isomers and May Contain Ethylbenzene
Shipping Restrictions
UN1307 Xylenes 3 PG III
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Xylenes
Features
Mixture of Ortho- Meta- and Para-Isomers and May Contain Ethylbenzene
Container Material
Glass
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
X
Quantity
500
Storage Temperature
Room Temperature
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Xylenes, Concentration Not Applicable, CAS Number 1330-20-7, Molecular Weight 106.17, Chemical Formula C8H10, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1307 Xylenes 3 PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews