Bromothymol Blue, Reagent, ACS, 25g
- Mfr # BR154-25GM
- Zoro # G7924207
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
624.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR154-25GM
- Zoro #
- G7924207
- UPC #
- -
- Country of Origin
- United States
- Item
- Bromothymol Blue
- Form
- Powder
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 624.39
- Chemical Grade
- ACS
- Chemical Formula
- C27H28O5SBr2
- Chemical Container Material
- Amber Glass
- CAS Number
- 76-59-5
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Bromothymol Blue
- Container Material
- Amber Glass
- Volume
- 25 g
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 25
- Storage Temperature
- Room Temperature
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Bromothymol Blue, Concentration Not Applicable, CAS Number 76-59-5, Molecular Weight 624.39, Chemical Formula C27H28O5SBr2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.