Shop SPECTRUM

Xylenes, Technical, 4L

  • Mfr # X1003-4LT55
  • Zoro # G8063227

product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Molecular Weight
106.17
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1003-4LT55
Zoro #
G8063227
UPC #
-
Country of Origin
United States
Item
Xylenes
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Molecular Weight
106.17
Shelf Life
24 mo
Special Information
Mixture of Ortho- Meta- and Para- Isomers and May Contain Ethylbenzene
CAS Number
1330-20-7
Chemical Container Type
Bottle
Chemical Formula
C8H10
Shipping Restrictions
UN1307 Xylenes 3 PG III
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Xylenes
Features
This Reagent is a Mixture of Ortho- Meta- and Para- Isomers and May Contain Ethylbenzene
Form
Liquid
Container Material
Amber Glass
Quantity
1
Storage Temperature - Maximum
22 Degrees C
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
X
Volume
4 L
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Xylenes, Concentration Not Applicable, CAS Number 1330-20-7, Molecular Weight 106.17, Chemical Formula C8H10, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1307 Xylenes 3 PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.