Xylitol, NF, 500g
- Mfr # X1017-500GM
- Zoro # G7944358
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
C5H12O5
Chemical Grade
NF
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1017-500GM
- Zoro #
- G7944358
- UPC #
- -
- Country of Origin
- United States
- Item
- Xylitol, NF
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Formula
- C5H12O5
- Chemical Grade
- NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 87-99-0
- Molecular Weight
- 152.15
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Xylitol, NF, CAS Number 87-99-0, Molecular Weight 152.15, Chemical Formula C5H12O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.