Shop SPECTRUM
See all product information
Create Account
Zinc Acetate, Crystal, Reagent, 500g, PK6
- Mfr # Z1045-500GMAK
- Zoro # G8057791
product price:
$
359.99
/pk of 6, $60.00/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
500 g
Molecular Weight
F.W. 219.51
CAS Number
5970-45-6
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1045-500GMAK
- Zoro #
- G8057791
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Acetate, Crystal, Reagents
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 219.51
- CAS Number
- 5970-45-6
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H6O4Zn¿2H2O
Dimensions
- Chemical Container Size
- 500 g
Description
Zinc Acetate, Crystal, Reagent, CAS Number 5970-45-6, Molecular Weight F.W. 219.51, Chemical Formula C4H6O4Zn�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.