Shop SPECTRUM
See all product information
Create Account
Zinc Atomic Absorption Std, 500mL Plas
- Mfr # AA335-500MLPL
- Zoro # G7994520
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Special Information
1000 ppm: Zinc Carbonate In 2% Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3168
Shipping Restrictions
UN2031, Nitric Acid, Solution, 8, PG II
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA335-500MLPL
- Zoro #
- G7994520
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Atomic Absorption Standard
- Special Information
- 1000 ppm: Zinc Carbonate In 2% Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3168
- Shipping Restrictions
- UN2031, Nitric Acid, Solution, 8, PG II
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Calibration Certificate
- NIST Standard Reference Material No. 3168
- Chemical Grade
- Lab
Dimensions
- Chemical Container Size
- 500 mL
Description
Zinc Atomic Absorption Standard, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST Standard Reference Material No. 3168, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, Solution, 8, PG II, Special Information 1000 ppm: Zinc Carbonate In 2 Percent Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3168
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.