Zinc Stearate, Pwdr, USP, 2.5kg
- Mfr # ZI115-2.5KG
- Zoro # G7952907
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Container Material
Plastic
CAS Number
557-05-1
Shelf Life
24 mo
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZI115-2.5KG
- Zoro #
- G7952907
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Stearate
- Chemical Container Material
- Plastic
- CAS Number
- 557-05-1
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
- Chemical Formula
- C36H70O4Zn
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Zinc Stearate
- Molecular Weight
- 632.33
- Form
- Powder
- Container Material
- Plastic
- REMOVE - Previous PI Node
- Z
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Zinc Stearate, Concentration Not Applicable, CAS Number 557-05-1, Molecular Weight 632.33, Chemical Formula C36H70O4Zn, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.