Zinc Bromide, Anhydrous, Reagent, 12kg

  • Mfr # Z1048-12KG18
  • Zoro # G7997180
product price: 
$
3,296.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
CAS Number
7699-45-8
Chemical Formula
ZnBr2
Chemical Container Type
Drum
Chemical Container Size
12 kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z1048-12KG18
Zoro #
G7997180
UPC #
-
Country of Origin
United States
Item
Zinc Bromide
Form
Powder
CAS Number
7699-45-8
Chemical Formula
ZnBr2
Chemical Container Type
Drum
Chemical Container Material
Plastic
Molecular Weight
225.19
Chemical Grade
Lab
Shelf Life
24 mo
Container Type
Drum
Color
Colorless
Application
Commercial
Product Type
Zinc Bromide
Shipping Restrictions
UN3260, Corrosive Solid Acidic Inorganic n.o.s. (Zinc Bromide Anhydrous) 8 PG III
Container Material
Plastic
Features
Hygroscopic
Special Information
Hygroscopic
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Room Temperature
Volume
12 kg
Quantity
12
REMOVE - Previous PI Node
Z
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Zinc Bromide - Anhydrous, Concentration Not Applicable, CAS Number 7699-45-8, Molecular Weight 225.19, Chemical Formula ZnBr2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive Solid Acidic Inorganic n.o.s. (Zinc Bromide Anhydrous) 8 PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews