Zinc Bromide, Anhydrous, Reagent, 500g, PK6
- Mfr # Z1048-500GMAK
- Zoro # G8051963
product price:Â
$
1,792.99
/pk of 6, $298.83/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Container Size
500 g
Molecular Weight
F.W. 225.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1048-500GMAK
- Zoro #
- G8051963
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Bromide, Anhydrous, Reagents
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 225.21
- Chemical Formula
- ZnBr2
- Shelf Life
- 24 mo
- CAS Number
- 7699-45-8
Dimensions
- Chemical Container Size
- 500 g
Description
Zinc Bromide, Anhydrous, Reagent, CAS Number 7699-45-8, Molecular Weight F.W. 225.21, Chemical Formula ZnBr2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.