Shop SPECTRUM
See all product information
Create Account
Lead Ntrt, Crstl, Rgnt, ACS, 2.5kg
- Mfr # L1075-2.5KG
- Zoro # G7970072
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
Special Information
Possible Carcinogen
CAS Number
10099-74-8
Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1075-2.5KG
- Zoro #
- G7970072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 kg
Details
- Item
- Lead Nitrate, Crystal, Reagents, ACS
- Special Information
- Possible Carcinogen
- CAS Number
- 10099-74-8
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- Pb(NO3)2
- Molecular Weight
- 331.2
- Shipping Restrictions
- UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant
Description
Lead Nitrate, Crystal, Reagent, ACS, CAS Number 10099-74-8, Molecular Weight 331.2, Chemical Formula Pb(NO3)2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant, Special Information Possible Carcinogen
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.