Shop SPECTRUM

Zinc Sulfate, FCC, 50kg

  • Mfr # Z1100-50KGBL
  • Zoro # G7997287

product price: 
$
1,991.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
179.45
CAS Number
7446-19-7
Chemical Container Size
50 kg
Chemical Container Type
Drum
Chemical Container Material
Fiberboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z1100-50KGBL
Zoro #
G7997287
UPC #
-
Country of Origin
United States
Item
Zinc Sulfate
Molecular Weight
179.45
CAS Number
7446-19-7
Chemical Container Type
Drum
Chemical Container Material
Fiberboard
Shelf Life
36 mo
Shipping Restrictions
UN3077
Chemical Grade
FCC
Chemical Formula
ZnSO4;H2O
Color
Colorless
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Product Type
Zinc Sulfate
Features
Hygroscopic
Special Information
Hygroscopic
Form
Powder
Container Material
Fiberboard
REMOVE - Previous PI Node
Z
Quantity
50
Storage Temperature - Minimum
20 Degrees C
Volume
50 kg
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Monohydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
50 kg

Description

Zinc Sulfate - Monohydrate, Concentration Not Applicable, CAS Number 7446-19-7, Molecular Weight 179.45, Chemical Formula ZnSO4;H2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 50 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions UN3077, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.