Zinc Slft, Hpthydrt, Crstl, Rgnt, ACS, 12kg

  • Mfr # Z1095-12KG
  • Zoro # G7928562
product price: 
$
1,074.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
12 kg
Chemical Container Material
Plastic
Chemical Formula
ZnSO4; 7H2O
CAS Number
7446-20-0
Chemical Grade
ACS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z1095-12KG
Zoro #
G7928562
UPC #
-
Country of Origin
United States
Item
Zinc Sulfate
Chemical Container Material
Plastic
Chemical Formula
ZnSO4; 7H2O
CAS Number
7446-20-0
Chemical Grade
ACS
Chemical Container Type
Drum
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
287.56
Color
Colorless
Application
Food and Beverage
Container Type
Drum
Product Type
Zinc Sulfate
Form
Powder
Special Information
Hygroscopic
Container Material
Plastic
Features
Hygroscopic
Storage Temperature - Minimum
20 Degrees C
Quantity
12
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
Z
Volume
12 kg
Chemical Properties
Heptahydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Zinc Sulfate - Heptahydrate, Concentration Not Applicable, CAS Number 7446-20-0, Molecular Weight 287.56, Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews