Shop SPECTRUM
See all product information
Create Account
Zinc Slft, Hpthydrt, Crstl, Rgnt, ACS, PK4
- Mfr # Z1095-2.5KG-CS4
- Zoro # G8067348
product price:Â
$
1,018.99
/pk of 4, $254.75/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Formula
ZnSO4; 7H2O
CAS Number
7446-20-0
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1095-2.5KG-CS4
- Zoro #
- G8067348
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Sulfate
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Formula
- ZnSO4; 7H2O
- CAS Number
- 7446-20-0
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Molecular Weight
- 287.56
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Color
- Colorless
- Application
- Food and Beverage
- Product Type
- Zinc Sulfate
- Form
- Powder
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Container Material
- Plastic
- REMOVE - Previous PI Node
- Z
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Heptahydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Zinc Sulfate - Heptahydrate, Concentration Not Applicable, CAS Number 7446-20-0, Molecular Weight 287.56, Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.