Shop SPECTRUM

Zinc Slft, Hpthydrt, Crstl, Rgnt, ACS, PK6

  • Mfr # Z1095-500GM-CS6
  • Zoro # G8025363

product price: 
$
405.99
/pk of 6, $67.67/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
500 g
CAS Number
7446-20-0
Chemical Formula
ZnSO4; 7H2O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z1095-500GM-CS6
Zoro #
G8025363
UPC #
-
Country of Origin
United States
Item
Zinc Sulfate
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
7446-20-0
Chemical Formula
ZnSO4; 7H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
287.56
Chemical Grade
ACS
Chemical Container Type
Bottle
Color
Colorless
Application
Food and Beverage
Container Type
Bottle
Product Type
Zinc Sulfate
Form
Powder
Container Material
Plastic
Special Information
Hygroscopic
Features
Hygroscopic
Quantity
500
REMOVE - Previous PI Node
Z
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Calibration Certificate
No
Chemical Properties
Heptahydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Zinc Sulfate, Concentration Not Applicable, CAS Number 7446-20-0, Molecular Weight 287.56, Chemical Formula ZnSO4; 7H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.