Shop SPECTRUM
See all product information
Create Account
Zinc Metal, 325 Mesh, Dust, 500g, PK6
- Mfr # Z1005-500GMAK
- Zoro # G7905970
product price:Â
$
570.99
/pk of 6, $95.17/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Molecular Weight
65.39
Chemical Grade
Lab
Chemical Container Type
Bottle
CAS Number
7440-66-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1005-500GMAK
- Zoro #
- G7905970
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Metal - 325 Mesh
- Chemical Container Material
- Plastic
- Molecular Weight
- 65.39
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- CAS Number
- 7440-66-6
- Shelf Life
- 24 mo
- Chemical Formula
- Zn
- Shipping Restrictions
- UN1436 Zinc Powder 4.3 (4.2) PG II
- Container Type
- Bottle
- Color
- Colorless
- Application
- Commercial
- Product Type
- Zinc Metal - 325 Mesh
- Form
- Powder
- Container Material
- Plastic
- REMOVE - Previous PI Node
- Z
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Zinc Metal - 325 Mesh, Concentration Not Applicable, CAS Number 7440-66-6, Molecular Weight 65.39, Chemical Formula Zn, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1436 Zinc Powder 4.3 (4.2) PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.