Shop SPECTRUM

Zinc Slft, Hpthydrt, Crstl, Rgnt, ACS, 50kg

  • Mfr # Z1095-50KGBL
  • Zoro # G8066289

product price: 
$
2,065.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7446-20-0
Chemical Container Material
Fiberboard
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
287.56
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z1095-50KGBL
Zoro #
G8066289
UPC #
-
Country of Origin
United States
Item
Zinc Sulfate
CAS Number
7446-20-0
Chemical Container Material
Fiberboard
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
287.56
Shelf Life
24 mo
Chemical Container Type
Drum
Chemical Grade
ACS
Chemical Formula
ZnSO4; 7H2O
Color
Colorless
Application
Food and Beverage
Container Type
Drum
Product Type
Zinc Sulfate
Features
Hygroscopic
Special Information
Hygroscopic
Form
Powder
Container Material
Fiberboard
Concentration
85 g/L
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
Z
Volume
50 kg
Quantity
50
Chemical Properties
Heptahydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
50 kg

Description

Zinc Sulfate, Concentration 85 g/L, CAS Number 7446-20-0, Molecular Weight 287.56, Chemical Formula ZnSO4; 7H2O, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.