Shop SPECTRUM
See all product information
Create Account
Zincgluconate, USP, 2.5kg
- Mfr # Z1077-2.5KG
- Zoro # G7926550
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
CAS Number
4468-02-4
Molecular Weight
455.68
Shelf Life
24 mo
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1077-2.5KG
- Zoro #
- G7926550
- UPC #
- -
- Country of Origin
- United States
- Item
- Zincgluconate, USP
- Chemical Grade
- USP
- CAS Number
- 4468-02-4
- Molecular Weight
- 455.68
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C12H22O14Zn
- Chemical Container Type
- Drum
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Zincgluconate, USP, CAS Number 4468-02-4, Molecular Weight 455.68, Chemical Formula C12H22O14Zn, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.