Shop SPECTRUM
See all product information
Create Account
Zymosan A, 1g, CAS 58856-93-2, Amber Glass
- Mfr # Z3003-1GM
- Zoro # G8085082
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Special Information
From Saccharomyces Cerevisiae
Chemical Container Material
Amber Glass
Chemical Container Size
1 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z3003-1GM
- Zoro #
- G8085082
- UPC #
- -
- Country of Origin
- United States
- Item
- Zymosan A
- Special Information
- From Saccharomyces Cerevisiae
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 58856-93-2
- Chemical Grade
- Reagent
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 1 g
Description
Zymosan A, Concentration 100 Percent, CAS Number 58856-93-2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information From Saccharomyces Cerevisiae
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.