Shop SPECTRUM
See all product information
Create Account
Zinc Glycinate, 2.5kg, Poly
- Mfr # Z1117-2.5KG
- Zoro # G8081390
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
231.52
Chemical Container Type
Bottle
Chemical Formula
C4H8O4N2Zn.H2O
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1117-2.5KG
- Zoro #
- G8081390
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Glycinate
- Shelf Life
- 24 mo
- Molecular Weight
- 231.52
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H8O4N2Zn.H2O
- Chemical Grade
- Lab
- Concentration
- 100%
- Chemical Container Material
- Plastic
- CAS Number
- 14281-83-5
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Zinc Glycinate, Concentration 100 Percent, CAS Number 14281-83-5, Molecular Weight 231.52, Chemical Formula C4H8O4N2Zn.H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.