This item is Discontinued.

Speeco Steel Lynch Pin 1/2 in. D X 1-1/4 in. L S07090100

Steel Lynch Pin 1/2 in. D X 1-1/4 in. L (Discontinued)

  • Mfr # S07090100
  • Zoro # G905313691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S07090100
Zoro #
G905313691
UPC #
87196079010
Country of Origin
India

Dimensions

Fastener Length
1 1/4 in

Details

Material
Steel
Item
Lynch Pin

Description

Lynch pins are fasteners for numerous farm and other applications. Various sizes available black powder coat or yellow zinc dichromate plated options. Countertop displays also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.