Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deutsch DTM

  • Mfr # HF-04-7272

  • Zoro # G215830604


product price: $47.49
/ea

Key Features

Wire Color
Black, Blue, Red, White
Housing Type
Standard
Wire Type
TXL Thin-Wall Cross-Linked Automotive Wire (SAE-J1128)
Wire Lead Length
72 in
Kit Contents - Description
(1) Plug with Female Contacts, (1) Receptacle with Male Contacts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF-04-7272
Zoro #
G215830604
UPC #
-
Country of Origin
United States

Dimensions

Wire Lead Length
72 in

Details

Item
Mini Connector
Wire Color
Black, Blue, Red, White
Housing Type
Standard
Wire Type
TXL Thin-Wall Cross-Linked Automotive Wire (SAE-J1128)
Kit Contents - Description
(1) Plug with Female Contacts, (1) Receptacle with Male Contacts
Wire Jacket Material
Cross-Linked Polyethylene
Contact Plating
Nickel
Application
Power
Product Type
DC/Automotive Connector Set
Connector Application
Wire-to-Wire

Description

Deutsch DTM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.