Zoro Homepage

Air Compressor Pump, 4 hp, 5 hp, 1 Stage, 40 oz Oil Capacity, 4 Cylinder

  • Mfr # 40KH92

  • Zoro # G2002920


product price: $715.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP
4 hp, 5 hp
Number of Stages
1
Lubrication Type
Splash Lubricated
Number of Cylinders
4
Max. Pressure
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40KH92
Zoro #
G2002920
UPC #
-
Country of Origin
China

Dimensions

Flywheel Dia.
14 1/2 in
Overall Height
13 in
Sheave Size @ 3450 rpm
2 1/2 in, 4 13/64 in
Overall Width
20 in
Overall Depth
14 in
Sheave Size @ 1725 RPM
6 in, 8 19/64 in
Stroke Length
2 in
Bore Dia.
2 3/4 in
Bore Diameter
2.75 in
Flywheel Diameter
14 1/2 in
Outlet Size
0.5 in

Details

HP
4 hp, 5 hp
Item
Air Compressor Pump
Number of Stages
1
Lubrication Type
Splash Lubricated
Number of Cylinders
4
Max. Pressure
140 psi
Free Air CFM @ Max. Pressure
11.0, 16.5
Pump RPM
730, 1,010
NPT Outlet
1/2 in
Groove Quantity
1
Oil Capacity
40 oz
Flywheel Included
Yes
Finish
Powder Coated
Construction
Cast Iron
Mounting Pattern
7-1/2 in W x 6-1/2 in D
Rotation
CCW
Groove Section
A/B
Valve Material
Stainless Steel
Valve Type
Reed
Avg. Pump Life
10,000 hr
Maximum Output Power
5 hp
Maximum Operating Pressure
140 psi
Free Air Flow Rate @ Maximum Pressure
16.5 cfm @ 140 psi
Average Pump Life
10,000 hr
Number of Grooves
1

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.5 cfm @ 140 psi, Number of Cylinders 4, Maximum Operating Pressure 140 psi, Flywheel Diameter 14 1/2 in, Flywheel Included Yes, Construction Cast Iron, Groove Section A/B, Number of Grooves 1, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.