Shop All Air Cylinders
Speedaire
Air Cylinder, 1 in Bore, 48 in Stroke, Rodless Double Acting
Mfr # 5PDW4
Zoro # G7663162
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 in
- Max. Pressure 116 psi
- Body Material Aluminum
- Tube Material Aluminum
Product Information
- Brand Speedaire
- MFR # 5PDW4
- Zoro # G7663162
- UPC # 190735633595
- Country of Origin Germany
- Category Air Cylinders
Dimensions
Bore Dia. | 1 in |
Overall Length | 55 7/8 in |
Port Size | 1/8 in NPT |
Dimension L | M5 x 13 in |
Dimension Ag | 0.79 in |
Dimension M | 0.22 in |
Dimension F | 0.2 in |
Dimension I | M5 x 7 in |
Dimension Ae | 2.66 in |
Dimension EB | 4.02mm |
Dimension D | 1/8 in NPT |
Air Cylinder Bore Dia. | 1 in |
Dimension C | 5.12 in |
Dimension E | 5.12mm |
Dimension G | 2.05 in |
Dimension J | 1.89 in |
Dimension H | 1.26 in |
Dimension A | 3 47/50 in |
Dimension Af | M5 |
Dimension B | 1/8 in NPT |
Bore Diameter | 1 in |
Stroke Length | 48 in |
Inlet Size | 1/8 in |
Details
Description
Air Cylinder, Mounting Style Tapped End Caps, Bore Diameter 1 in, Stroke Length 48 in, Inlet Size 1/8 in, Air Inlet Type NPT, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Adjustable, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Inch, End Cap Material Aluminum, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- HHIP 16ER-20UN TiALN Coated External Threading & Grooving Insert (6006-4620)
- BESTORQ 8M Timing Belts, 656-8M-20 (656-8M-20)
- BANDO Duraflex Gl Fhp, 4L175 (4L175)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting (5YCL8)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMC150-0900)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC150-0300CS)
- SPEEDAIRE Air Cylinder, 1 in Bore, 30 in Stroke, Rodless Double Acting (5PDV8)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (5MMH1)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting (5ZEA0)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DXPSR02.00)
- Speedaire Air Cylinders