Air Cylinder, 3 1/4 in Bore, 16 1/2 in Stroke, NFPA Double Acting, Stainless Steel .
- Mfr # 5VDE2
- Zoro # G7659312
product price:Â
$
1,787.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Bore Dia.
3 1/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5VDE2
- Zoro #
- G7659312
- UPC #
- 190735657430
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 3 1/4 in
- Rod Dia.
- 1 in
- Overall Length
- 25.25 in
- Rod Thread Length
- 1 1/8 in
- Pivot Hole Dia.
- 0.75 in
- Port Size
- 1/2 in NPT
- Dimension E
- 3 3/4 in
- Dimension G
- 1.75 in
- Dimension D
- 0.812 in
- Air Cylinder Bore Dia.
- 3 1/4 in
- Dimension L
- 1 1/4 in
- Rod Thread Size
- 3/4"-16
- Dimension J
- 1.25 in
- Dimension M
- 0.75 in
- Dimension Cb
- 1.25 in
- Dimension Kk
- 3/4"-16
- Dimension Cd
- 0.75 in
- Dimension C
- 1/2 in
- Dimension B
- 1 1/2 in
- Dimension A
- 1 1/8 in
- Bore Diameter
- 3 1/4 in
- Rod Diameter
- 1 in
- Overall Height
- 25 1/4 in
- Inlet Size
- 1/2"
- Stroke Length
- 16 1/2 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Clevis, Bore Diameter 3 1/4 in, Cushion Type Adjustable, Stroke Length 16 1/2 in, Inlet Size 1/2 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 25 1/4 in, Maximum Operating Pressure 250 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.