Zoro Homepage

Air Gearmotor, 0.32 HP, 21 cfm, 400 rpm

  • Mfr # 22UX55

  • Zoro # G6176037


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
49 in-lb
Max. Air Flow
21 cfm
HP
0.32 hp
No Load RPM
400 RPM
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UX55
Zoro #
G6176037
UPC #
190735606391
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Port Size
1/8 in NPT
Overall Length
7 3/8 in
Shaft Length
1 3/8 in
Overall Width
2 15/16 in
Overall Height
2 15/16 in
Length Less Shaft
6 in
Outside Diameter
3 in
Shaft Diameter
1/2 in
Inlet Size
1/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Air Gearmotor
Running Torque @ Max. Pressure
49 in-lb
Max. Air Flow
21 cfm
HP
0.32 hp
No Load RPM
400 RPM
Mounting
Face
Rotation
CW/CCW
Housing Material
Aluminum
Max. Air Pressure
60 psi
RPM @ Max. Torque
40 RPM
Operating Temp. Range
0 Degrees to 250 Degrees F
Finish
Gray
Gear Ratio
15:1
Mount Type
Face
Includes
Muffler
Weight
3.97 lb
Maximum Torque
49 in-lb
Speed @ Maximum Torque
40 RPM
Air Inlet Center to Center Distance
1 3/4 in
Shaft Material
Steel
Minimum Operating Pressure
20 psi
Inlet Gender
Female
Housing Material Finish
Painted
Motor Frame Material
Cast Iron
Shaft Material Grade
42CrMo
Minimum Ambient Temperature
0 Degrees F
No Load Speed
400 RPM
Air Consumption
21 cfm
Air Inlet Type
NPT
Starting Torque
5.24 ft-lb
Maximum Operating Pressure
60 psi
Output Power @ Maximum Speed
0.32 hp
Maximum Ambient Temperature
250 Degrees F
Shaft Orientation
Parallel
Gear Material
Steel
Number of Output Shafts
1
Seal Material
Nitrile Rubber
Gear Material Grade
42CrMo
Minimum Flow Rate
4.22 cfm
Nameplate Speed
30 RPM
Housing Material Grade
42CrMo
Mounting Orientation
Any Angle
System of Measurement
Inch
Maximum Flow Rate
21 cfm
Number of Vanes
4
Output Shaft Type
D-Shaft

Description

Air Gearmotor, Output Power @ Maximum Speed 0.32 hp, Maximum Torque 49 in-lb, No Load Speed 400 RPM, Maximum Flow Rate 21 cfm, Shaft Diameter 1/2 in, Shaft Length 1 3/8 in, Mount Type Face, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Gear Ratio 15:1, Air Consumption 21 cfm, Housing Material Finish Painted, AGMA Gear Class Not Applicable, Air Inlet Center to Center Distance 1 3/4 in, Inlet Gender Female, Output Power @ 25 Percent Maximum Speed Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.