Zoro Homepage

Air Line Lubricator, 1/2In, 120cfm, 150 psi

  • Mfr # 4ZL93

  • Zoro # G0577324


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Series
Standard Duty
Bowl Material
Polycarbonate with Steel Guard
Pipe Size
1/2 in NPT
Max. Flow
154 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL93
Zoro #
G0577324
UPC #
190735632000
Country of Origin
China

Dimensions

Pipe Size
1/2 in NPT
Overall Height
8 13/16 in
Overall Width
3 1/8 in
Bowl Size
7 oz
Overall Length
3.15 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate with Steel Guard, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 154 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.