Zoro Homepage

Air Line Lubricator, 3/4In, 120cfm, 150 psi

  • Mfr # 4ZL89

  • Zoro # G1236496


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Series
Standard Duty
Bowl Material
Polycarbonate with Steel Guard
Pipe Size
3/4 in NPT
Max. Flow
142 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL89
Zoro #
G1236496
UPC #
190735631966
Country of Origin
China

Dimensions

Pipe Size
3/4 in NPT
Overall Height
8 13/16 in
Overall Width
3 1/8 in
Bowl Size
7 oz
Overall Length
3.15 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item
Compressed Air Lubricator
Series
Standard Duty
Bowl Material
Polycarbonate with Steel Guard
Max. Flow
142 cfm
Max. Pressure
150 psi
Adjustment Type
Screwdriver
Max. Pipe Run
20 ft
Dome Material
Transparent Nylon
Sight Dome Included
Yes
Body Material
Aluminum
Oil Feed Type
Mist
Max. Temp.
125 Degrees F
Drain Included
Yes
Weight
0.82 kg
Includes
(1) Oil Drop Controller
Number of Air Outlets
1
Adjustment Mechanism Material
PE
For Substance Type
Air
Sight Gauge Included
Yes
For Fluid Type
Compressed Air
Adjustment Mechanism
Screwdriver
Maximum Operating Temperature
125 Degrees F
Air Inlet Type
NPT
Minimum Operating Temperature
5 Degrees C
Lubricator Bowl Material
Polycarbonate with Steel Guard
Drain Part Compatibility
1AKJ1A
Maximum Flow Rate
142 cfm
Duty Rating
Intermediate Duty
Number of Air Inlets
1
Recommended Lubricant
ISO VG 32
For Maximum Pipe Run
20 ft
Oil Capacity
150 ct
Lubricator Bowl Capacity
7 oz
Air Inlet Gender
Female
Maximum Operating Pressure
150 psi
Lubricator Type
Mist
Air Flow Direction
Left to Right
Modular Connection
No Modular Connection
Lubricator Bowl Guard Material
Iron
Air Outlet Type
NPT
Air Outlet Gender
Female
Seal Material
Rubber
System Location
Main Line
Lubricator Bowl Guard Included
No

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate with Steel Guard, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 142 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.