Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Motor, 1.7 HP, 78 cfm, 3000 rpm

  • Mfr # 22UX73

  • Zoro # G8065206


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
36 in-lb
Max. Air Flow
78 cfm
HP
1.7 hp
No Load RPM
3,000 RPM
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UX73
Zoro #
G8065206
UPC #
190735606575
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Port Size
1/4 in NPT
Overall Length
5 7/8 in
Overall Width
3 3/4 in
Overall Height
5 3/8 in
Shaft Length
1 1/8 in
Outside Diameter
4 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/4 in
Shaft Diameter
1/2 in

Details

Item
Air Motor
Running Torque @ Max. Pressure
36 in-lb
Max. Air Flow
78 cfm
HP
1.7 hp
No Load RPM
3,000 RPM
Mounting
Foot
Rotation
CW/CCW
Finish
Gray
Housing Material
Aluminum, Cast Iron
Operating Temp. Range
0 Degrees to 250 Degrees F
Max. Air Pressure
100 psi
RPM @ Max. Torque
300 RPM
Includes
Muffler
Mount Type
Foot
Weight
7.72 lb
Housing Material Finish
Painted
Air Inlet Center to Center Distance
2 1/2 in
Maximum Flow Rate
78 cfm
Nameplate Speed
300 RPM
Shaft Orientation
Inline
Minimum Operating Pressure
1.4 bar
Shaft Material Grade
40Cr
Output Power @ Maximum Speed
1.7 hp
Air Inlet Type
NPT
Motor Frame Material
Cast Iron
Air Consumption
78 cfm
Maximum Ambient Temperature
250 Degrees F
Inlet Gender
Female
Maximum Operating Pressure
100 psi
Minimum Flow Rate
5.28 cfm
Shaft Material
Steel
No Load Speed
3,000 RPM
System of Measurement
Inch
Maximum Torque
36 in-lb
Speed @ Maximum Torque
300 RPM
Mounting Orientation
Any Angle
Minimum Ambient Temperature
0 Degrees F
Number of Vanes
4
Output Shaft Type
D-Shaft

Description

Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 36 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 78 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 7.72 lb, Housing Material Grade Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.