Zoro Homepage

Air Motor, 5.25 HP, 175 cfm, 2500 rpm

  • Mfr # 22UX51

  • Zoro # G6194596


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
132 in-lb
HP
5.25 hp
Max. Air Flow
175 cfm
No Load RPM
2,500 RPM
Shaft Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UX51
Zoro #
G6194596
UPC #
190735606353
Country of Origin
China

Dimensions

Shaft Dia.
7/8 in
Port Size
1/2 in NPT
Overall Length
9 1/2 in
Overall Width
6 1/2 in
Keyway Length
1 3/8 in
Overall Height
6 1/2 in
Shaft Length
2 1/8 in
Outside Diameter
5 1/2 in
Shaft Diameter
7/8 in
Inlet Size
1/2 in
Manufacturers Warranty Length
1 yr
Keyway Depth
1/8 in
Keyway Width
1/8 in

Details

Item
Air Motor
Running Torque @ Max. Pressure
132 in-lb
HP
5.25 hp
Max. Air Flow
175 cfm
No Load RPM
2,500 RPM
Mounting
Flange
Rotation
CW/CCW
Operating Temp. Range
0 Degrees to 250 Degrees F
Includes
Muffler
RPM @ Max. Torque
300 RPM
Max. Air Pressure
100 psi
Housing Material
Cast Iron
Finish
Gray
Mount Type
Flange
Weight
27.56 lb
Maximum Operating Pressure
100 psi
Output Power @ Maximum Speed
5.25 hp
System of Measurement
Inch
No Load Speed
2,500 RPM
Nameplate Speed
300 RPM
Maximum Torque
132 in-lb
Speed @ Maximum Torque
300 RPM
Maximum Ambient Temperature
250 Degrees F
Mounting Orientation
Any Angle
Maximum Flow Rate
175 cfm
Minimum Operating Pressure
1.4 bar
Housing Material Finish
Painted
Motor Frame Material
Cast Iron
Keyway Type
Square
Minimum Flow Rate
25.32 cfm
Shaft Material
Steel
Shaft Material Grade
40Cr
Air Inlet Center to Center Distance
2 3/4 in
Air Inlet Type
NPT
Shaft Orientation
Inline
Air Consumption
175 cfm
Inlet Gender
Female
Minimum Ambient Temperature
0 Degrees F
Number of Vanes
4
Output Shaft Type
Keyed

Description

Air Motor, Output Power @ Maximum Speed 5.25 hp, Maximum Torque 132 in-lb, No Load Speed 2,500 RPM, Maximum Flow Rate 175 cfm, Shaft Diameter 7/8 in, Shaft Length 2 1/8 in, Mount Type Flange, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 27.56 lb, Housing Material Grade Not Applicable, Housing Material Finish Painted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.