Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Light Duty, 15,000 RPM, 0.2 hp

  • Mfr # 10D232

  • Zoro # G4856092


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 7/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.2 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10D232
Zoro #
G4856092
UPC #
190735601136
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 7/8 in
Min. Hose Size
3/8 in
Wheel Diameter
2 in
Spindle Thread Size
1/4"-18
Air Inlet Connection Size
1/4 in
Side Handle Length
2 in

Details

Item
Angle Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.2 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
Grinder Type
Angle
Includes
11mm Wrench, Disc Wrench
Handle Material
Aluminum
Variable Speed
No
CFM @ Full Load
3.7
Grinder Orientation
Angle
Lock
Yes
Duty
Light Duty
Average CFM @ 15 Second Run Time
1.83
Throttle
Lever
Housing Material
Aluminum
Lever Type
Lever
Tool Weight
0.8 lb
Reach
Compact
Dust Management
None
Air Consumption
15 cfm
Grip Material
Aluminum
Throttle Type
Lever
Minimum Speed
15,000 RPM
Guard Adjustment
Tooled Adjustable
Lock-On Switch
No
Dust Sealed Switch
No
Kit Contents
(1) Bare Tool
Tether Style
Not Tether Capable
Brake Type
None
Exhaust Location
Rear
Air Pressure
90 psi
Switch Type
Lever
Grip Style
Barrel Grip
Guard Material
Steel
Power Source
Air Powered
Air Inlet Type
NPT
Accessory Free Tool Change
Yes
Anti-Kickback Clutch Type
None
Switch Location
Side
Material Application
Steel, Wood
Head Type
Standard Head
Air Inlet Gender
Female
Case Included
No
Anti-Restart Technology
No
Lock-Off Switch
No
Anti-Vibration Technology
No

Description

Angle Grinder, Wheel Diameter 2 in, Horsepower 0.2 hp, Max. Speed 15,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Lever, Spindle Thread Size 1/4 In.-18, Reach Compact, Duty Light Duty, Variable Speed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.