Angle Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 16,000 RPM, 0.4 hp

  • Mfr # 12V733

  • Zoro # G4856363


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 3/4 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
16,000 RPM
Max. Speed
16,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12V733
Zoro #
G4856363
UPC #
190735601327
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 3/4 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Spindle Thread Size
1/4"-20
Wheel Diameter
3 in

Details

Item
Angle Grinder Kit
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
16,000 RPM
Max. Speed
16,000 RPM
Grinder Type
Angle
Includes
(30) 3 in Sanding Discs (#80*10, #100*10, #120*10), 3 in Backing Pad, C-Spanner Wrench, Fine Disc, Medium Disc, Prep Disc
Grinder Orientation
Angle
Duty
Medium Duty
Handle Material
Composite
CFM @ Full Load
20.0
Throttle
Trigger
Average CFM @ 15 Second Run Time
3.5
Variable Speed
Yes
Housing Material
Composite
Tool Weight
1.5 lb
Lever Type
Trigger
Reach
Compact
Air Inlet Gender
Female
Anti-Restart Technology
No
Grip Style
Pistol Grip
Number of Speed Settings
Continuous
Tether Style
Not Tether Capable
Power Source
Air Powered
Anti-Vibration Technology
No
Lock-Off Switch
No
Dust Management
None
Accessory Free Tool Change
No
Kit Contents
(1) Bare Tool, (30) Sanding Discs, (1) Fine Disc, (1) Medium Disc, (1) Prep Disc
Case Included
No
Minimum Speed
16,000 RPM
Switch Location
Top
Air Consumption
4 cfm
Anti-Kickback Clutch Type
None
Switch Type
Lever
Lock-On Switch
No
Throttle Type
Trigger
Material Application
Nylon, Steel
Brake Type
None
Head Type
Standard Head
Vibration Level
2.8 m/sq sec
Air Inlet Type
NPT
Dust Sealed Switch
No
Grip Material
Composite
Air Pressure
90 psi
Exhaust Location
Handle

Description

Angle Grinder Kit, Wheel Diameter 3 in, Horsepower 0.5 hp, Max. Speed 16,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Trigger, Spindle Thread Size 1/4 In.-20, Reach Compact, Duty Medium Duty, Variable Speed Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.