Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 3,500 RPM, 0.5 hp

  • Mfr # 22EW13

  • Zoro # G6218536


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
3,500 RPM
Max. Speed
3,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EW13
Zoro #
G6218536
UPC #
190735605769
Country of Origin
Korea, Republic of

Dimensions

Overall Length
11 in
Min. Hose Size
3/8 in
Spindle Thread Size
M6*1
Side Handle Length
117 mm
Air Inlet Connection Size
1/4 in
Wheel Diameter
4 in

Details

Item
Angle Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
3,500 RPM
Max. Speed
3,500 RPM
Includes
(3) Adaptors, (2) Black Strip Wheels, Handle, Rubber Eraser Wheels, (3) Screws, (3) Washers, (3) Wire Brush
Variable Speed
Yes
Duty
Medium Duty
CFM @ Full Load
15.0
Average CFM @ 15 Second Run Time
3.9
Handle Material
Aluminum
Throttle
Lever
Grinder Orientation
Angle
Lock
Safety
Reach
Standard Reach
Housing Material
Aluminum
Lever Type
Safety Throttle Lever
Tool Weight
2.6 lb
Anti-Vibration Technology
No
Dust Management
None
Number of Speed Settings
Continuous
Guard Adjustment
Tooled Adjustable
Speed Ranges
0 to 3,500 RPM
Brake Type
None
Accessory Free Tool Change
Yes
Anti-Kickback Clutch Type
None
Material Application
Steel, Wood
Lock-Off Switch
Yes
Kit Contents
(1) Bare Tool, (2) Black Strip Wheels, (3) Wire Brushes
Safety Stop Mechanisms
Mechanical Brake
Anti-Restart Technology
Yes
Power Source
Air Powered
Exhaust Location
Rear
Air Inlet Gender
Female
Air Inlet Type
NPT
Switch Type
Lever
Dust Sealed Switch
No
Switch Location
Top
Minimum Speed
0 RPM
Air Pressure
90 psi
Guard Material
Composite
Case Included
Yes
Head Type
Standard Head
Air Consumption
15 cfm
Lock-On Switch
No
Grip Style
Barrel Grip
Throttle Type
Safety Lever
Grip Material
Aluminum with Rubber
Vibration Level
4.4 m/sq sec

Description

Angle Grinder, Wheel Diameter 4 in, Horsepower 0.5 hp, Max. Speed 3,500 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Throttle Lever, Spindle Thread Size M6*1, Reach Standard Reach, Duty Medium Duty, Speed Ranges 0 to 3,500 RPM, Variable Speed Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.