Bracket, Mounting
Mfr # 4ZK29
Zoro # G0304421
product price: $7.19
/eaKey Features
Width (In.)
1.75 in
Type
General Purpose
Height (In.)
2 in
Length (In.)
2.3125 in
For Use On
Compact Filter, Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4ZK29
Zoro #
G0304421
UPC #
190735630419
Country of Origin
China
Dimensions
Width (In.)
1.75 in
Height (In.)
2 in
Length (In.)
2.3125 in
Overall Height
2 in
Overall Length
2 5/16 in
Overall Width
1 3/4 in
Details
Item
Mounting Bracket
Type
General Purpose
For Use On
Compact Filter, Universal
Series
Compact
Body Material
Iron
Modular Connection
No Modular Connection
Compatible Grainger Part Number
4ZK82, 4ZK83, 4ZK84, 4ZK85, 4ZL23, 4ZL24, 4ZL25, 4ZL26, 4ZL27, 4ZL28, 4ZL29, 4ZL30, 4ZL64, 4ZL65, 4ZL66, 4ZL67, 4ZL68, 4ZL69, 4ZL70, 4ZL71, 4ZM14, 4ZM15, 4ZM16, 4ZM17
Description
Mounting Bracket, Compatible with Grainger Part Number 4ZK82, 4ZK83, 4ZK84, 4ZK85, 4ZL23, 4ZL24, 4ZL25, 4ZL26, 4ZL27, 4ZL28, 4ZL29, 4ZL30, 4ZL64, 4ZL65, 4ZL66, 4ZL67, 4ZL68, 4ZL69, 4ZL70, 4ZL71, 4ZM14, 4ZM15, 4ZM16, 4ZM17, Series Compact, Body Material Iron, Modular Connection No Modular Connection, Overall Height 2 in, Overall Length 2 5/16 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.