Zoro Homepage

Compressed Air Filter, 290 psi, 4 In. W

  • Mfr # 4GNW6

  • Zoro # G1503381


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Carbon Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1/4 in NPT
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
15 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GNW6
Zoro #
G1503381
UPC #
190735626917
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Standard
Overall Height
15 3/16 in
Pipe Size
1/4" NPT
Overall Width
4 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Description

Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 15 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 77 Degrees F, Overall Width 4 in, Overall Height 15 3/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.