Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 290 psi, 4 In. W

  • Mfr # 4GNX7

  • Zoro # G1709775


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
1/2 in NPT
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
58 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GNX7
Zoro #
G1709775
UPC #
190735627013
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Overall Height
15 3/16 in
Pipe Size
1/2" NPT
Overall Width
4 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
58 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Filter Media
Nanopor Microglass
Max. Flow
58 cfm
Includes
Gauge
Max. Temp.
176 Degrees F
Filter Rating
1 micron
For Use With
Speedaire Compressed Air Filter
Housing Material
Aluminum
Max. Pressure
290 psi
Item
Compressed Air Filter
Drain Type
Automatic
Bowl Material
Aluminum
Maximum Operating Pressure
290 psi
For Substance Type
Oil, Oil Vapor, Particles, Water
Air Inlet Type
NPT
Maximum Flow Rate
58 cfm
Maximum Operating Temperature
176 Degrees F
Number of Air Inlets
1
Filter Type
Coalescing
Air Outlet Type
NPT
Drain Included
Yes
Body Material
Aluminum
Series
GT
Filter Bowl Material
Aluminum
Gauge Included
Yes
For Fluid Type
Oil, Water
Number of Air Outlets
1
Tie Rod Included
Yes
Filter Element Material
Nanopor Microglass
Differential Pressure Indicator Included
Yes
Type
General Purpose

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 58 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 15 3/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.