Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 290 psi, 7.2 In. W

  • Mfr # 4GPA7

  • Zoro # G2904465


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
5 micron
Connection Size - Air Treatment
2 in NPT
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
500 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPA7
Zoro #
G2904465
UPC #
190735627280
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
2 in NPT
Size - Air Treatment
Standard
Overall Width
7 3/16 in
Overall Height
36 in
Pipe Size
2" NPT
Air Outlet Size
2 in
Air Inlet Size
2 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
500 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Particles
Max. Pressure
290 psi
Max. Temp.
176 Degrees F
Housing Material
Aluminum
For Use With
Speedaire Compressed Air Filter
Drain Type
Automatic
Max. Flow
500 cfm
Bowl Material
Aluminum
Item
Compressed Air Filter
Filter Rating
5 micron
Filter Media
Nanopor Microglass
Includes
Gauge
Series
GT
Maximum Flow Rate
500 cfm
Air Outlet Type
NPT
Number of Air Inlets
1
Body Material
Aluminum
Maximum Operating Pressure
290 psi
Filter Type
Particulate
For Substance Type
Particles
Gauge Included
Yes
Differential Pressure Indicator Included
Yes
Maximum Operating Temperature
176 Degrees F
Filter Element Material
Nanopor Microglass
Tie Rod Included
Yes
Air Inlet Type
NPT
Filter Bowl Material
Aluminum
Number of Air Outlets
1
Drain Included
Yes
Type
Pre-Filter

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 500 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 3/16 in, Overall Height 36 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.