Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler Body, (F)NPT, 1/4, Brass/Steel

  • Mfr # 30E678

  • Zoro # G4869234


product price: $13.29
/ea

Key Features

Interchange Type
Industrial
Material
Brass, Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30E678
Zoro #
G4869234
UPC #
190735613191
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4" -18
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Brass, Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
991.09 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 150 Degrees F
Application
Used on End of Hose or Air Supply
Valve Type
Poppet
For Use With
Industrial Interchange Plug
Barbed
No
Max. Working Pressure @ 70 F
300 psi

Description

Quick Connect Hose Coupling, Industrial, Brass, Steel, Socket, Female, NPT, Coupling Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.