Zoro Homepage

Coupler Body, (M)NPT, 1/4, Zinc Pltd Steel

  • Mfr # 30E655

  • Zoro # G4976562


product price: $5.69
/ea

Key Features

Interchange Type
ARO
Material
Aluminum
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30E655
Zoro #
G4976562
UPC #
190735612965
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4" -18
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
ARO
Material
Aluminum
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Anodized
Max. Flow Rate
991.09 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Color
Silver
Temp. Range
-40 Degrees to 150 Degrees F
Application
Nitrogen Tire Inflation Equipment
Color Code
Clear
Barbed
No
Valve Type
Poppet
For Use With
Nitrogen Tire Inflation Equipment
Max. Working Pressure @ 70 F
300 psi

Description

Quick Connect Hose Coupling, ARO, Aluminum, Socket, Male, NPT, Coupling Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.