Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Dryer, 4 Stage, 25 CFM

  • Mfr # 2YNL7

  • Zoro # G2856147


product price: $519.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2
Inlet/Outlet NPTF (In.)
1/2
Type
Dry Air
Max. Operating PSI
250
Overall Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YNL7
Zoro #
G2856147
UPC #
190735611319
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Overall Width
18 1/4 in
Bowl Size (Lb.)
1.8
Connection Size - Air Treatment
1/2 in NPT
Width (In.)
18 1/4 in
Length (In.)
15 1/2 in
Height (In.)
16 1/2 in
Bowl Size - Air Treatment
9.0 oz, 64.0 oz
Overall Length
15 1/2 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Desiccant Air Dryer
ISO Class
2
Inlet/Outlet NPTF (In.)
1/2
Type
Dry Air
Max. Operating PSI
250
Dew Point
-40 Degrees F
Application
Dry Air
Bowl Material - Air Treatment
Metal
Desiccant Material
Silica Gel
Max. Operating Temp. (F)
120 Degrees F
Total Capacity (Cu.-Ft.)
5000
Total Capacity - Air Treatment
5,000 cu ft
(M)NPT Outlet (In.)
1/2
Max. SCFM @ 100 PSI
25
Microns
5, .01, 40
Adjustment Range - Air Treatment
5 to 125 psi
Max. Incoming Pressure - Air Treatment
250 psi
Dew Point - Air Treatment
-30 Degrees F
Bowl
Metal
For Removal Of
Debris, Dirt, Oil, Oil Vapors, Pipe Scale, Rust, Water, Water Vapors
Item - Multi Stage Air Dryers
4 Stage Desiccant Dryer
CFM
25
(F)NPT Inlet (In.)
1/2
Filter Rating - Air Treatment
0.01 micron, 5 micron, 40 micron
Max. Flow - Air Treatment
25 cfm
Element Material
Sintered Bronze/paper pleaded
Dew Point (Deg. F)
-30
Standards
ISO
Includes
Desiccant Beads, Shut Off Valve
Air Inlet Type
NPT
Stage 2 Filter Type
5 Micron Element / Regulator - Integral Filter/Regulator
Drain Type
Overnight
Filter Element Material
Sintered Bronze
Maximum Flow Rate
25 cfm
Filter Rating
0.01 micron, 5 micron, 40 micron
Stage 4 Filter Type
1 Gallon Desiccant Dryer
Total Air Capacity
5,000 cu ft
Number of Stages
4
Filter Included
Yes
Filtered Substance
Debris, Dirt, Dust, Oil, Water, Water Vapor
Maximum Operating Temperature
120 Degrees F
Number of Air Outlets
1
Air Outlet Type
NPT
Stage 1 Filter Type
5 Micron Element / Regulator - Integral Filter/Regulator
Drain Included
Yes
Bowl Capacity
9 oz, 128 oz
Number of Air Inlets
1
Body Material
Metal
Stage 3 Filter Type
.01 Micron Oil Removing Filter
Maximum Operating Pressure
250 psi
Bowl Material
Metal

Description

Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 25 cfm, Overall Length 15 1/2 in, Overall Width 18 1/4 in, Maximum Operating Pressure 250 psi, Dew Point -40 Degrees F, Filter Rating 0.01 micron, 5 micron, 40 micron, Filter Included Yes, Number of Stages 4, Air Outlet Size 1/2 in, Air Outlet Type NPT, Application Dry Air, Body Material Metal, Bowl Capacity 9 oz, 128 oz, Bowl Material Metal, Desiccant Material Silica Gel, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.