Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drying System w/Cartridge, 35 scfm

  • Mfr # PAC-10

  • Zoro # G0844693


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet NPTF (In.)
1/2 in
Max. Operating PSI
125
Overall Height
16 1/8 in
Overall Width
12 1/4 in
Overall Depth
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC-10
Zoro #
G0844693
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 1/8 in
Overall Width
12 1/4 in
Overall Depth
5 1/8 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Desiccant Bead Size
3/16 in
Desiccant Mesh Size
4x12

Details

Item
Desiccant Air Dryer
Inlet/Outlet NPTF (In.)
1/2 in
Max. Operating PSI
125
Dew Point
-40 Degrees F
Application
Paint Booths
Desiccant Material
Silica Gel
Max. Ambient Temp.
120 Degrees F
Max. Operating Temp. (F)
120 Degrees F
Dew Point (Deg. F)
-40
CFM
35
(M)NPT Outlet (In.)
1/2 in
(F)NPT Inlet (In.)
1/2 in
Max. Pressure
250 psi
Max. Inlet Temp.
120 Degrees F
Features
Patent Indicator
Finish
Enamel
Max. Air Compressor HP
10 hp
Includes
Gauge, Shut-Off Valve
Bowl Material
Metal
Number of Air Inlets
1
Bowl Capacity
1 lb
Maximum Flow Rate
35 cfm
Air Inlet Type
NPT
Total Air Capacity
0.062 cu ft
For Maximum Compressor Output Power
10 hp
Number of Air Outlets
1
Maximum Flow @ 100 psi
35
Body Material
Metal
Maximum Operating Temperature
120 Degrees F
Air Inlet Gender
Female
Maximum Operating Pressure
125 psi
Air Outlet Gender
Female
Air Outlet Type
NPT
Disposable
No

Description

Desiccant Air Dryer, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 35 cfm, Overall Width 12 1/4 in, Maximum Flow @ 100 psi 35, Maximum Operating Pressure 125 psi, Dew Point -40 Degrees F, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Application Paint Booths, Body Material Metal, Bowl Capacity 1 lb, Bowl Material Metal, Desiccant Bead Size 3/16 in, Desiccant Material Silica Gel, Desiccant Mesh Size 4x12, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.