Shop SPEEDAIRE

Duplex Air Compressor, 7.5 hp, 120 gal

  • Mfr # 35WC62
  • Zoro # G9470842

product price: 
$
9,963.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
120 gal.
Phase
Single
HP
7.5 HP
Voltage
208V to 230V
Tank Type
Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35WC62
Zoro #
G9470842
UPC #
190735618370
Country of Origin
United States
Phase
Single
HP
7.5 HP
Voltage
208V to 230V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted Duplex
Free Air CFM @ Max. Pressure
49 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, CSA
Number of Stages - Air Compressor
2
dBA @ 3 Feet
85
Tank Style - Air Compressor
Horizontal
Finish
Powder Coated
Max. Pressure - Air Compressor
175 psi
Off Pressure Switch Setting
175 psi
Control
Pressure Switch
Lubrication Type - Air compressor
Splash Lubricated
On Pressure Switch Setting
135 psi
Hz
60
Item
Electric Air Compressor
Number of Stages
2
Item - Air Compressor
Stationary Air Compressor
Phase - Electrical
1
(F)NPT Outlet
3/4 in
Free Air CFM @ Max. Pressure - Air Compressor
49.0
HP - Air Compressor
7.5 hp
Amps
62.8A
Enclosure
Open Drip Proof
Pump RPM
1,020 RPM
Style - Air Compressor
Duplex
ASME Tank
Yes
Pump Location - Air Compressor
Tank Mounted
Cylinder Material
Cast Iron
Pump Oil Capacity
2 qt
Input Voltage - Air Compressor
208V AC to 230V AC
Duty Cycle
Continuous
Pump Type
Reciprocating
Output Power
7.5 hp
Outlet Gender
Female
Enclosure Type
Open Dripproof
Input Voltage
208-230V AC
Pump Style
Duplex
Outlet Type
NPT
Current Rating
62.8 A
Frequency
60 Hz
Pump Location
Top Mount
Maximum Speed
1,020 RPM
Free Air Flow Rate @ Maximum Pressure
50.2 cfm
Maximum Operating Pressure
175 psi
Control Type
Pressure Switch
Air Tank Style
Horizontal
Sound Level
85 dBA

Dimensions

Tank Size
120 gal.
Overall Height
51 in
Overall Length
69 in
Tank Size - Air Compressor
120 gal
Overall Width
32 in
Outlet Size
3/4 in
Inlet Size
3/4 in
Air Tank Size
120 gal
Wire Rope Length
69 in
Length
69 in

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 50.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 208-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.