Zoro Homepage

Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM

  • Mfr # 35WC51

  • Zoro # G9146724


product price: $4,583.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
3
HP
7.5 HP
Voltage
208 to 230/460V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35WC51
Zoro #
G9146724
UPC #
190735618264
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
71"
Overall Length
35 in
Overall Width
27 in
Tank Size - Air Compressor
80 gal
Outlet Size
3/4 in
Air Tank Size
80 gal
Inlet Size
3/4 in

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.