Speedaire

Ferrule, 1/2 In, Pk10

Speedaire Ferrule, 1/2 In, Pk10 2A735
Hover or click to zoom Tap to zoom
$10.11
pkg. of 10 ($1.01/ea)
  • Material: Brass
  • Length: 0.965 in
  • Hole Dia.: 0.687 in
See full product details
Orders over $75 ship free.

Total: $10.11

Speedaire #2A735 Specifications

  • Material: Brass
  • Length: 0.965 in
  • Hole Dia.: 0.687 in
  • Inside Dia.: 0.85 in
  • Barb Size: 1/2 in
  • Item: Hose Ferrule
  • Length (Straight Wireway): 0.965 in
  • Product Type: Hose Ferrule
  • Country of Origin (subject to change): China

Description

Hose Ferrule, Barb Size 1/2 in, Inside Dia. 0.85 in, Hole Dia. 0.687 in, Length 0.965 in, Material Brass, Package Quantity 10

Restrictions and Compliance

Reviews of Speedaire #2A735