Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 1-1/2 in. NPT, 176 cfm

  • Mfr # 35GN59

  • Zoro # G9356252


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
1-1/2 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
176 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GN59
Zoro #
G9356252
UPC #
190735617960
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1-1/2 in NPT
Size - Air Treatment
Standard
Pipe Size
1-1/2" NPT
Drain Port Size
5/8 in
Size
General Purpose
Overall Width
7 in
Overall Height
19 in
Air Inlet Size
1 1/2 in
Air Outlet Size
1 1/2 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
176 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Housing Material
All Anodized Aluminum
Max. Temp.
176 Degrees F
Item
Compressed Air Filter
Max. Flow
176 cfm
Filter Rating
1 micron
Filter Media
Microglass
Max. Pressure
235 psi
Drain Type
Automatic
Bowl Material
Aluminum
Filter Element Material
Microglass
Air Inlet Type
NPT
For Substance Type
Oil, Oil Vapor, Particles, Water
Maximum Operating Pressure
235 psi
Differential Pressure Indicator Included
Yes
Number of Air Inlets
1
Drain Included
Yes
Number of Air Outlets
1
Filter Bowl Material
Aluminum
Gauge Included
Yes
Series
GT
For Fluid Type
Oil, Water
Body Material
All Anodized Aluminum
Maximum Operating Temperature
176 Degrees F
Maximum Flow Rate
176 cfm
Air Outlet Type
NPT
Tie Rod Included
Yes
Filter Type
Coalescing

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 176 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 in, Overall Height 19 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material All Anodized Aluminum, Filter Element Material Microglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.